Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
4
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Port Type
NPTF
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Rod Diameter
5/8 in
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Seal Type Code
1
Seal Design
Buna-N Rubber
End Type
Single Rod
Magnetic Piston
No
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Base Wt.
1.73 lb
Rod Material
Aluminum
Cylinder Material
Aluminum
Mounting Style
MP2
Rod End Style
Male, Intermediate
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Weight per Inch
0.2 lb
Rod End Thread
1/2-20
Port Size
3/8
Weight
4.13 LB
We're here for you
with Service Centers across the country - We have your back