Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
1/2-20
Rod Diameter
5/8 in
Rod End Style Code
4
Seal Material
Buna-N
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Mounting Style Code
88
Bumpers
Bumpers on Both Ends
Cushions
Cushioned, Both Ends
Weight per Inch
0.2 lb
Mounting Style Description
Cap Detachable Clevis
Actuator Material
Aluminum
Magnetic Piston
No
Seal Type Code
B
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Bore Code
A10
Base Wt.
1.73 lb
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Port Type
NPTF
Series
Econo-Ram II™
Mounting Style
MP2
Weight
2.13 LB
We're here for you
with Service Centers across the country - We have your back