Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Actuator Material
Aluminum
Weight per Inch
0.2 lb
Rod Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
96
Rod End Style Code
4
Rod End Style
Male, Intermediate
Seal Material
Buna-N
Port Size
3/8
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Type Code
1
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Base Wt.
1.73 lb
End Type
Single Rod
Rod End Thread
1/2-20
Bore Code
A10
Mounting Style
MX0
Weight
2.93 LB
We're here for you
with Service Centers across the country - We have your back