Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Rod End Thread
N/A
Actuator Material
Aluminum
Rod Material
Aluminum
Rod End Style
Special - Specify
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Seal Material
Buna-N
Magnetic Piston
No
Seal Type Code
1
Rod End Style Code
0
Mounting Style Code
97
Cushions
Noncushioned
Mounting Style Description
Sleeve Nut Mount
Weight per Inch
0.2 lb
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX5
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Port Size
3/8
End Type
Single Rod
Bore Code
A10
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back