Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Mounting Style
MX5
Port Type
NPTF
Cushions
Noncushioned
Base Wt.
1.73 lb
Mounting Style Code
97
Bore Code
A10
Magnetic Piston
No
End Type
Single Rod
Weight per Inch
0.2 lb
Actuator Material
Aluminum
Port Size
3/8
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Rod End Style Code
2
Seal Type Code
1
Rod Material
Aluminum
Mounting Style Description
Sleeve Nut Mount
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back