Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Type
NPTF
Seal Type Code
1
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Magnetic Piston
No
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Weight per Inch
0.36 lb
Mounting Style
MS4 - MX5
Cylinder Bore Size
1.5 in
End Type
Single Rod
Base Wt.
1.73 lb
Port Size
3/8
Mounting Style Code
T1
Rod End Style
Male, Small
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Actuator Material
Aluminum
Bore Code
A10
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cushions
Noncushioned
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back