Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Mounting Style
MP1
Seal Type Code
1
Bumpers
w/o Bumpers
Seal Material
Buna-N
Rod End Style Code
2
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Base Wt.
2 lb
Weight per Inch
0.15 lb
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Bore Code
A11
Mounting Style Code
83
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cylinder Material
Aluminum
Rod End Style
Male, Small
Rod End Thread
3/4-16
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod Diameter
1 in
Actuator Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Cap End
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back