Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Cylinder Material
Aluminum
Magnetic Piston
No
Weight per Inch
0.2 lb
Port Type
NPTF
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Seal Type Code
1
Port Size
3/8
Rod End Style
Male, Small
Base Wt.
2 lb
Rod Diameter
1 in
Rod Material
Aluminum
Bore Code
A11
Rod End Style Code
2
Mounting Style
MP2
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style Code
88
Lube Specification
Non Lube Design
Weight
2.8 LB
We're here for you
with Service Centers across the country - We have your back