Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod Diameter
1 in
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Design
Buna-N Rubber
End Type
Single Rod
Cylinder Bore Size
1.5 in
Base Wt.
2 lb
Port Type
NPTF
Rod End Style Code
4
Rod Material
Aluminum
Cushions
Cushioned, Cap End
Seal Material
Buna-N
Mounting Style
MX5
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/8-14
Cylinder Material
Aluminum
Seal Type Code
1
Weight per Inch
0.2 lb
Bore Code
A11
Mounting Style Code
99
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Sleeve Nut Mount
Port Size
3/8
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Weight
2.4 LB
We're here for you
with Service Centers across the country - We have your back