Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Sleeve Nut Mount
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Type
NPTF
Base Wt.
2.4 lb
Rod End Style Code
2
Seal Type Code
1
Rod Diameter
5/8 in
Port Size
3/8
End Type
Single Rod
Weight per Inch
0.35 lb
Mounting Style Code
00
Series
Econo-Ram II™
Bore Code
B10
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX5
Weight
15.0 LB
We're here for you
with Service Centers across the country - We have your back