Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Series
Econo-Ram II™
Seal Material
Viton
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Mounting Style Description
Side Lug
Cushions
Noncushioned
Rod Material
Aluminum
Mounting Style Code
05
Cylinder Material
Aluminum
Actuator Material
Aluminum
Seal Design
Viton
Mounting Style
MS2
Seal Type Code
2
Port Type
NPTF
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Rod End Style
Male, Small
End Type
Single Rod
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Rod End Style Code
2
Bore Code
B10
Weight per Inch
0.15 lb
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back