Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Weight per Inch
0.15 lb
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Port Size
3/8
Magnetic Piston
No
Series
Econo-Ram II™
End Type
Single Rod
Port Type
NPTF
Bore Code
B10
Mounting Style Code
05
Bumpers
w/o Bumpers
Mounting Style Description
Side Lug
Cushions
Noncushioned
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS2
Rod Material
Aluminum
Actuator Material
Aluminum
Rod End Style Code
3
Base Wt.
2.4 lb
Cylinder Bore Size
2 in
Rod End Style
Female, Short
Weight
3.9 LB
We're here for you
with Service Centers across the country - We have your back