Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Bore Code
B10
Mounting Style
MS2
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Actuator Material
Aluminum
Magnetic Piston
No
Port Type
NPTF
Rod Diameter
5/8 in
Mounting Style Code
08
Weight per Inch
0.15 lb
Rod End Thread
7/16-20
Port Size
3/8
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Seal Material
Buna-N
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Rod End Style Code
3
Rod End Style
Female, Short
Series
Econo-Ram II™
Seal Type Code
1
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Weight
5.1 LB
We're here for you
with Service Centers across the country - We have your back