Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Bore Size
2 in
Base Wt.
2.4 lb
Rod End Thread
7/16-20
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Tapped
Port Size
3/8
End Type
Single Rod
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style
MS4
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Port Type
NPTF
Seal Design
Buna-N Rubber
Mounting Style Code
13
Seal Type Code
1
Weight per Inch
0.65 lb
Bore Code
B10
Cushions
Noncushioned
Rod End Style Code
2
Weight
3.86 LB
We're here for you
with Service Centers across the country - We have your back