Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod Material
Aluminum
Weight per Inch
0.65 lb
Magnetic Piston
No
End Type
Single Rod
Mounting Style Code
13
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Rod End Style
Male, Small
Port Type
NPTF
Bore Code
B10
Seal Type Code
1
Series
Econo-Ram II™
Cushions
Noncushioned
Bumpers
w/o Bumpers
Port Size
3/8
Base Wt.
2.4 lb
Actuator Material
Aluminum
Rod End Style Code
2
Cylinder Material
Aluminum
Mounting Style
MS4
Seal Material
Buna-N
Weight
16.7 LB
We're here for you
with Service Centers across the country - We have your back