Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Bore Size
2 in
Weight per Inch
0.65 lb
Bore Code
B10
Rod Material
Aluminum
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style Code
2
Mounting Style Code
13
Cushions
Noncushioned
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Port Size
3/8
Bumpers
w/o Bumpers
Mounting Style
MS4
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Base Wt.
2.4 lb
Magnetic Piston
No
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Type Code
1
Seal Material
Buna-N
Rod End Thread
7/16-20
Weight
6.3 LB
We're here for you
with Service Centers across the country - We have your back