Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Code
13
Port Type
NPTF
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Weight per Inch
0.65 lb
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Mounting Style
MS4
Actuator Material
Aluminum
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Cylinder Material
Aluminum
Seal Type Code
1
Base Wt.
2.4 lb
Rod End Style Code
4
Bumpers
w/o Bumpers
Rod Material
Aluminum
End Type
Single Rod
Cylinder Bore Size
2 in
Mounting Style Description
Side Tapped
Port Size
3/8
Rod Diameter
5/8 in
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back