Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Base Wt.
2.4 lb
Origin
Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Rod Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Port Size
3/8
Seal Material
Buna-N
Port Type
NPTF
Rod End Style Code
2
Weight per Inch
0.65 lb
Mounting Style
MS4
Magnetic Piston
No
Bumpers
w/o Bumpers
Series
Econo-Ram II™
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Bore Code
B10
Cylinder Bore Size
2 in
Lube Specification
Non Lube Design
Seal Type Code
1
Mounting Style Description
Side Tapped
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back