Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Rod End Style
Male, Small
Base Wt.
2.4 lb
Mounting Style Code
16
Rod Material
Aluminum
Weight per Inch
0.65 lb
Lube Specification
Non Lube Design
End Type
Single Rod
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Cylinder Bore Size
2 in
Port Size
3/8
Actuator Material
Aluminum
Bore Code
B10
Mounting Style Description
Side Tapped
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Mounting Style
MS4
Seal Material
Buna-N
Magnetic Piston
No
Seal Type Code
1
Weight
4.35 LB
We're here for you
with Service Centers across the country - We have your back