Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Bumpers
w/o Bumpers
Mounting Style
MS4
Mounting Style Code
16
Mounting Style Description
Side Tapped
Seal Material
Buna-N
Lube Specification
Non Lube Design
Series
Econo-Ram II™
End Type
Single Rod
Port Type
NPTF
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2 in
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.65 lb
Rod Material
Aluminum
Seal Type Code
1
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Bore Code
B10
Base Wt.
2.4 lb
Rod End Style
Male, Small
Port Size
3/8
Rod Diameter
5/8 in
Weight
41.4 LB
We're here for you
with Service Centers across the country - We have your back