Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Rod Material
Aluminum
Rod End Style Code
2
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style
Male, Small
Bore Code
B10
Port Size
3/8
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Port Type
NPTF
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Weight per Inch
0.65 lb
Lube Specification
Non Lube Design
Cylinder Bore Size
2 in
Seal Material
Buna-N
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Seal Type Code
1
Actuator Material
Aluminum
Mounting Style
MS4
Magnetic Piston
No
Mounting Style Description
Side Tapped
Weight
6.95 LB
We're here for you
with Service Centers across the country - We have your back