Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Base Wt.
2.4 lb
Cylinder Bore Size
2 in
Port Type
NPTF
Rod End Style Code
2
Bore Code
B10
Origin
Aluminum NFPA
Rod Diameter
5/8 in
Magnetic Piston
No
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Lube Specification
Non Lube Design
Mounting Style
MS4
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style
Male, Small
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Seal Type Code
1
Weight per Inch
0.65 lb
Series
Econo-Ram II™
Rod End Thread
7/16-20
Weight
4.2 LB
We're here for you
with Service Centers across the country - We have your back