Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Female, Short
Port Type
NPTF
Mounting Style
MS4
Rod Diameter
5/8 in
Weight per Inch
0.65 lb
Cylinder Bore Size
2 in
Mounting Style Description
Side Tapped
Port Size
3/8
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Bore Code
B10
Seal Type Code
1
Mounting Style Code
16
Rod End Style Code
3
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Series
Econo-Ram II™
Cylinder Material
Aluminum
Actuator Material
Aluminum
Base Wt.
2.4 lb
End Type
Single Rod
Weight
9.55 LB
We're here for you
with Service Centers across the country - We have your back