Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MS4
Seal Material
Buna-N
Mounting Style Code
16
Magnetic Piston
No
End Type
Single Rod
Port Size
3/8
Seal Design
Buna-N Rubber
Base Wt.
2.4 lb
Port Type
NPTF
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Rod Material
Aluminum
Rod End Style
Female, Short
Seal Type Code
1
Mounting Style Description
Side Tapped
Cylinder Bore Size
2 in
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod End Style Code
3
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.65 lb
Cylinder Material
Aluminum
Bore Code
B10
Weight
10.2 LB
We're here for you
with Service Centers across the country - We have your back