Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Rod End Style Code
2
Seal Type Code
1
Base Wt.
2.4 lb
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Weight per Inch
0.35 lb
Bore Code
B10
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Cylinder Material
Aluminum
Series
Econo-Ram II™
Seal Material
Buna-N
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Tie Rods, Extended Head End
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Port Type
NPTF
Magnetic Piston
No
End Type
Single Rod
Mounting Style Code
64
Rod End Style
Male, Small
Mounting Style
MX3
Weight
3.642 LB
We're here for you
with Service Centers across the country - We have your back