Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Detachable Pivot Eye
Base Wt.
2.4 lb
Rod Diameter
5/8 in
Actuator Material
Aluminum
Weight per Inch
0.32 lb
Seal Material
Buna-N
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Port Size
3/8
Mounting Style
MP4
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Port Type
NPTF
Magnetic Piston
No
Series
Econo-Ram II™
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Cushions
Noncushioned
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Bore Code
B10
Mounting Style Code
65
Rod End Style Code
2
Seal Type Code
1
Cylinder Material
Aluminum
Rod End Style
Male, Small
Weight
3.68 LB
We're here for you
with Service Centers across the country - We have your back