Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cushions
Cushioned, Both Ends
Mounting Style
MP4
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod End Style Code
2
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Lube Specification
Non Lube Design
Port Size
3/8
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Seal Type Code
1
Bore Code
B10
Mounting Style Code
68
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Weight per Inch
0.32 lb
Rod Material
Aluminum
Port Type
NPTF
Mounting Style Description
Detachable Pivot Eye
Rod End Style
Male, Small
Rod Diameter
5/8 in
Magnetic Piston
No
Weight
8.32 LB
We're here for you
with Service Centers across the country - We have your back