Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Base Wt.
2.4 lb
Mounting Style Description
Cap Trunnion
Weight per Inch
0.5 lb
Mounting Style Code
73
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
End Type
Single Rod
Magnetic Piston
No
Port Size
3/8
Mounting Style
MT2
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Bore Size
2 in
Port Type
NPTF
Bore Code
B10
Weight
7.4 LB
We're here for you
with Service Centers across the country - We have your back