Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
End Type
Single Rod
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Port Type
NPTF
Weight per Inch
0.26 lb
Base Wt.
2.4 lb
Series
Econo-Ram II™
Bore Code
B10
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Seal Type Code
1
Mounting Style
MP1
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
2
Rod End Style
Male, Small
Mounting Style Description
Cap Fixed Clevis
Magnetic Piston
No
Lube Specification
Non Lube Design
Cushions
Noncushioned
Bumpers
w/o Bumpers
Port Size
3/8
Rod Diameter
5/8 in
Mounting Style Code
81
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Weight
4.48 LB
We're here for you
with Service Centers across the country - We have your back