Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Seal Type Code
1
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod Material
Aluminum
End Type
Single Rod
Magnetic Piston
No
Rod End Thread
7/16-20
Mounting Style Code
81
Cylinder Bore Size
2 in
Seal Material
Buna-N
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Weight per Inch
0.26 lb
Port Type
NPTF
Port Size
3/8
Cylinder Material
Aluminum
Rod End Style
Male, Small
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Bore Code
B10
Series
Econo-Ram II™
Base Wt.
2.4 lb
Mounting Style
MP1
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back