Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
2.4 lb
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Series
Econo-Ram II™
Rod End Thread
7/16-20
Mounting Style Code
83
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Seal Type Code
1
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Bore Code
B10
Cushions
Cushioned, Cap End
Mounting Style
MP1
Rod End Style Code
2
Cylinder Material
Aluminum
Weight per Inch
0.26 lb
Cylinder Bore Size
2 in
Rod End Style
Male, Small
End Type
Single Rod
Port Size
3/8
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back