Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Series
Econo-Ram II™
Mounting Style Code
84
Bore Code
B10
Rod End Style
Female, Short
Rod End Style Code
3
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cylinder Bore Size
2 in
Seal Design
Buna-N Rubber
Seal Type Code
1
End Type
Single Rod
Port Type
NPTF
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Weight per Inch
0.26 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Fixed Clevis
Weight
3.44 LB
We're here for you
with Service Centers across the country - We have your back