Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Rod Diameter
5/8 in
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
Bumpers
w/o Bumpers
Weight per Inch
0.26 lb
Actuator Material
Aluminum
Seal Material
Buna-N
End Type
Single Rod
Rod End Style
Female, Short
Rod Material
Aluminum
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Mounting Style Code
84
Cylinder Bore Size
2 in
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Bore Code
B10
Rod End Style Code
3
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Weight
3.77 LB
We're here for you
with Service Centers across the country - We have your back