Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Rod End Thread
1/2-20
Cushions
Noncushioned
Lube Specification
Non Lube Design
Mounting Style
MP2
Cylinder Bore Size
2 in
Port Size
3/8
Rod End Style
Male, Intermediate
Bore Code
B10
Seal Type Code
1
End Type
Single Rod
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Base Wt.
2.4 lb
Rod Diameter
5/8 in
Mounting Style Code
85
Rod End Style Code
4
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
Magnetic Piston
No
Weight per Inch
0.29 lb
Series
Econo-Ram II™
Cylinder Material
Aluminum
Weight
3.85 LB
We're here for you
with Service Centers across the country - We have your back