Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Removable rod gland
Seal Design
Buna-N Rubber
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Seal Material
Buna-N
Rod Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Port Size
3/8
Rod End Style
Male, Intermediate
Actuator Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Cap End
Cylinder Material
Aluminum
Mounting Style Code
87
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2 in
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Mounting Style
MP2
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Rod End Style Code
4
Weight per Inch
0.29 lb
Port Type
NPTF
Weight
3.09 LB
We're here for you
with Service Centers across the country - We have your back