Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Rod End Style Code
0
Mounting Style Description
No Mount
End Type
Single Rod
Seal Material
Buna-N
Magnetic Piston
No
Cushions
Noncushioned
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod End Thread
N/A
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Series
Econo-Ram II™
Rod End Style
Special - Specify
Port Type
NPTF
Mounting Style Code
93
Cylinder Bore Size
2 in
Mounting Style
MX0
Rod Diameter
5/8 in
Weight per Inch
0.21 lb
Seal Type Code
1
Actuator Material
Aluminum
Port Size
3/8
Weight
8.49 LB
We're here for you
with Service Centers across the country - We have your back