Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Actuator Material
Aluminum
Rod End Style Code
2
Bore Code
B10
End Type
Single Rod
Mounting Style
MX0
Origin
Aluminum NFPA
Mounting Style Code
93
Mounting Style Description
No Mount
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Port Size
3/8
Port Type
NPTF
Cylinder Material
Aluminum
Cushions
Noncushioned
Base Wt.
2.4 lb
Weight per Inch
0.21 lb
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Seal Design
Buna-N Rubber
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back