Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Seal Type Code
1
End Type
Single Rod
Rod End Style Code
2
Bumpers
w/o Bumpers
Bore Code
B10
Actuator Material
Aluminum
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Cylinder Bore Size
2 in
Seal Material
Buna-N
Port Size
3/8
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Series
Econo-Ram II™
Rod End Style
Male, Small
Weight per Inch
0.21 lb
Base Wt.
2.4 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Cushions
Cushioned, Both Ends
Mounting Style Code
96
Lube Specification
Non Lube Design
Mounting Style Description
No Mount
Mounting Style
MX0
Magnetic Piston
No
Weight
3.24 LB
We're here for you
with Service Centers across the country - We have your back