Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Seal Material
Buna-N
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Base Wt.
2.4 lb
Rod End Style Code
2
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style Code
T4
Seal Type Code
1
Port Size
3/8
Actuator Material
Aluminum
Port Type
NPTF
Weight per Inch
0.65 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Mounting Style
MS4 - MX5
End Type
Single Rod
Bore Code
B10
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back