Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Port Type
NPTF
Mounting Style Code
01
Seal Material
Buna-N
End Type
Single Rod
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Port Size
3/8
Mounting Style Description
Side End Angle
Bore Code
B11
Bumpers
w/o Bumpers
Mounting Style
MS1
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Rod End Style Code
2
Magnetic Piston
No
Cylinder Material
Aluminum
Rod End Style
Male, Small
Weight per Inch
0.65 lb
Cylinder Bore Size
2 in
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod Material
Aluminum
Rod End Thread
3/4-16
Base Wt.
2.99 lb
Rod Diameter
1 in
Weight
41.99 LB
We're here for you
with Service Centers across the country - We have your back