Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Cylinder Material
Aluminum
Mounting Style
MS2
Cylinder Bore Size
2 in
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Base Wt.
2.99 lb
Lube Specification
Non Lube Design
Port Type
NPTF
Cushions
Noncushioned
Bumpers
w/o Bumpers
Mounting Style Code
05
Weight per Inch
0.15 lb
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod End Style Code
3
Port Size
3/8
Seal Material
Buna-N
Seal Type Code
1
Bore Code
B11
Rod End Style
Female, Short
Rod End Thread
3/4-16
Rod Diameter
1 in
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Weight
4.19 LB
We're here for you
with Service Centers across the country - We have your back