Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.15 lb
Base Wt.
2.99 lb
Magnetic Piston
No
Rod End Thread
7/8-14
Mounting Style Code
05
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Rod Diameter
1 in
Bore Code
B11
Cylinder Material
Aluminum
Cushions
Noncushioned
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Port Type
NPTF
Cylinder Bore Size
2 in
Mounting Style Description
Side Lug
Rod End Style Code
4
Port Size
3/8
Rod Material
Aluminum
End Type
Single Rod
Mounting Style
MS2
Seal Type Code
1
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Weight
3.44 LB
We're here for you
with Service Centers across the country - We have your back