Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Lug
Seal Material
Buna-N
Bumpers
w/o Bumpers
Rod End Thread
7/8-14
Magnetic Piston
No
Port Size
3/8
Cylinder Material
Aluminum
Mounting Style Code
05
Cushions
Noncushioned
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod End Style Code
4
Rod Diameter
1 in
End Type
Single Rod
Cylinder Bore Size
2 in
Base Wt.
2.99 lb
Lube Specification
Non Lube Design
Mounting Style
MS2
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Bore Code
B11
Port Type
NPTF
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.15 lb
Weight
3.89 LB
We're here for you
with Service Centers across the country - We have your back