Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Magnetic Piston
No
Cylinder Bore Size
2 in
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod End Style Code
2
End Type
Single Rod
Mounting Style Description
Side Lug
Rod Diameter
1 in
Port Size
3/8
Bore Code
B11
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS2
Series
Econo-Ram II™
Weight per Inch
0.15 lb
Cushions
Cushioned, Head End
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Code
06
Base Wt.
2.99 lb
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Seal Type Code
1
Seal Material
Buna-N
Actuator Material
Aluminum
Weight
4.79 LB
We're here for you
with Service Centers across the country - We have your back