Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
End Type
Single Rod
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Code
08
Base Wt.
2.99 lb
Series
Econo-Ram II™
Seal Material
Buna-N
Port Size
3/8
Weight per Inch
0.15 lb
Cylinder Bore Size
2 in
Rod Diameter
1 in
Magnetic Piston
No
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Cylinder Material
Aluminum
Mounting Style
MS2
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod Material
Aluminum
Bore Code
B11
Cushions
Cushioned, Both Ends
Weight
7.19 LB
We're here for you
with Service Centers across the country - We have your back