Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Mounting Style Code
13
Cylinder Bore Size
2 in
Port Size
3/8
Weight per Inch
0.65 lb
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Rod End Style Code
2
Seal Design
Buna-N Rubber
Seal Type Code
1
Seal Material
Buna-N
Rod End Style
Male, Small
Actuator Material
Aluminum
Rod Material
Aluminum
Cushions
Noncushioned
Rod Diameter
1 in
Port Type
NPTF
End Type
Single Rod
Rod End Thread
3/4-16
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style
MS4
Base Wt.
2.99 lb
Bore Code
B11
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Weight
11.44 LB
We're here for you
with Service Centers across the country - We have your back