Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Bore Code
B11
Weight per Inch
0.65 lb
Rod End Style
Male, Small
Cylinder Material
Aluminum
Magnetic Piston
No
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Port Type
NPTF
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Thread
3/4-16
Seal Material
Buna-N
Mounting Style Code
16
Base Wt.
2.99 lb
Port Size
3/8
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Cylinder Bore Size
2 in
Mounting Style
MS4
Seal Design
Buna-N Rubber
Weight
41.99 LB
We're here for you
with Service Centers across the country - We have your back