Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
B11
Cushions
Cushioned, Both Ends
End Type
Single Rod
Magnetic Piston
No
Mounting Style Code
16
Cylinder Bore Size
2 in
Rod End Thread
3/4-16
Seal Material
Buna-N
Weight per Inch
0.65 lb
Rod End Style Code
3
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Mounting Style
MS4
Base Wt.
2.99 lb
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Mounting Style Description
Side Tapped
Port Size
3/8
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style
Female, Short
Lube Specification
Non Lube Design
Weight
10.14 LB
We're here for you
with Service Centers across the country - We have your back