Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Mounting Style Code
16
Actuator Material
Aluminum
Base Wt.
2.99 lb
Cylinder Bore Size
2 in
Mounting Style Description
Side Tapped
Port Type
NPTF
Rod End Style
Female, Short
Series
Econo-Ram II™
Mounting Style
MS4
Magnetic Piston
No
Seal Material
Buna-N
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
End Type
Single Rod
Bumpers
w/o Bumpers
Rod End Style Code
3
Weight per Inch
0.65 lb
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bore Code
B11
Port Size
3/8
Seal Design
Buna-N Rubber
Weight
4.29 LB
We're here for you
with Service Centers across the country - We have your back