Skip to content Skip to navigation menu
Parker/Schrader BellowsFW2B11210BX2.00

FW2B11210BX2.00

Econo-Ram II™ Series Medium-Duty NFPA Cylinder
Item #104006698
  • Econo-Ram II Series Air Cylinder
  • 2" Bore x 2" Stroke
  • Head Rectangular Flange (MF1)
  • 1" Rod
  • Special Thread (Must Specify at Time of Order)
  • 3/8 NPTF Port
  • Non-Cushioned
  • Buna-N Rubber Seals
  • Bumpers on Both Ends
+ Show More + Show Less
Parker/Schrader BellowsFW2B11210BX2.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Econo-Ram II Series Air Cylinder
  • 2" Bore x 2" Stroke
  • Head Rectangular Flange (MF1)
  • 1" Rod
  • Special Thread (Must Specify at Time of Order)

description

  • Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.

applications

  • Packaging equipment
  • Conveyor systems

features

  • Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
  • Anodized heads and caps for maximum corrosion resistance
  • Piston rod lipseal/wiper self-compensating for zero leakage
  • Piston features nylon wear band for longer life
  • Hard chrome-plated piston rod
  • Removable rod gland
Rod End Thread N/A
Cylinder Bore Size 2 in
Actuator Material Aluminum
Rod Diameter 1 in
Cushions Noncushioned
Rod End Style Special - Specify
Bumpers Bumpers on Both Ends
End Type Single Rod
Rod Material Aluminum
Mounting Style Description Head Rectangular Flange
Port Type NPTF
Lube Specification Non Lube Design
Bore Code B11
Seal Design Buna-N Rubber
Cylinder Style Tie Rod, NFPA
Rod End Style Code 0
Series Econo-Ram II™
Weight per Inch 0.76 lb
Mounting Style MF1
Mounting Style Code 21
Magnetic Piston No
Base Wt. 2.99 lb
Port Location 12 O'clock on Each End (Standard)
Cylinder Material Aluminum
Seal Material Buna-N
Port Size 3/8
Seal Type Code B
Weight 4.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison